Buy more than* S$200* and get FREE SHIPPING

Small Roller, "Small DX for Exterior"

4.50 (4)
Purpose
Synthetic resin / acrylic / emulsion etc.
Pipe Diameter (phi mm)
15
Trim Length (mm)
25
Hole Diameter (phi mm)
6.5
Material
Polyester acrylics / high pile
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 inches (100 mm) 1PC 1 21894 34970363 5.99 SGD
Shipped after 2018-05-28
6 inches (150 mm) 1PC 1 21986 34970372 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I used it for the outer wall, it is good to be fine,
5
From Japan
On 2018-03-01 17:19:25
I used it to paint the outer wall, it is very fine grain.
This review is about item#34970363.
Exterior wall painting is outstanding! It is! It is!
5
From Japan
On 2015-10-24 01:41:20
Especially excellent when painting water paint in painting work! Its characteristic is that the paint content of the brush is good and the painting range extends! Once paint is applied, the paint work is progressively less comfortable than other roller bristles! It is! It is!
This review is about item#34970372.
Exterior wall painting
4
From Japan
On 2015-09-11 17:19:10
Although it is used in conjunction with 7 inches for external wall painting in general, the inclusion becomes worse and it becomes a disposable state only once. Is it such a thing?
This review is about item#34970372.
Re-painting Slate Kawara
4
From Japan
On 2015-08-24 20:52:03
I thought that it was enough with a small roller, but application may be useful. Why do not you reduce it even if rubbing it?
This review is about item#34970372.

Related Products