Buy more than* S$200* and get FREE SHIPPING

Digital Ec Meter

Purpose
For soil and hydroponic agriculture etc For industrial use, like on aqueous cleaning solutions etc Liquid waste check Water quality management of fish farms, water tanks, pools Water quality diagnosis of rivers and groundwater Liquid densi
Waterproof Protection Grade
Class 7 JIS-C0920 immersion-proof type IEC standard 529 IP67
Measuring Temperature (Degree C)
0-50 Automatic temperature compensation
Calibration
calibrated saline 0.71 g / 100 g
Resolution Capability
Conductive electric rate 0.10 mS / cm (minority 2nd digit of the display remains 0)
Measuring Range (%)
Conductive electric rate 0.00 to 19.90 mS / cm
Measurement Pricision
Electrical conductivity of +/-0 0.20mS/cm (0.0-10.0 mS / cm) Electrical conductivity of +/-0 0.40mS/cm (10.10-19.90 in mS / cm)
Power
BUTTON-CELL BATTERY (LR-44) X 4
Outside Dimension (mm)
45x30x163
Weight (g)
90 (body only)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DEC-2 34972831 189.90 SGD
In stock
ADD TO CART

Related Products