Buy more than* S$200* and get FREE SHIPPING

Salinity Refractometer, Automatic Temperature Compensation and Water Resistant, Saltwater

5.00 (1)
Waterproof Protection Grade
CLASS 5 JIS-C0920-JET IEC STANDARD 529 IP65 (Except eye piece)
Minimum Scale (g)
NaCl solution concentration 0.2/100
Measurement Pricision
NaCl concentration +/- 0.2 g / 100 g (repeatability: +/- 0.1 g / 100 g) Automatic temperature compensation (10 to 30 degree c)
Outside Dimension (mm)
33x33x204
Weight (g)
100
Measuring Range
NaCl concentration 0.0-28.0g/100g solution
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MASTER-S28alpha 34972847 229.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Salt measurement of salt
5
From Japan
On 2014-06-27 14:13:25
It is easy to see and water resistant!
This review is about item#34972847.

Related Products