Buy more than* S$200* and get FREE SHIPPING

Seawater Salinity Refractometer

5.00 (1)
Waterproof Protection Grade
(I except eye piece) 529 IP65 JIS-C0920 5 Kyubo jet type IEC standard
Minimum Scale Value
Seawater concentration (Sariniti) 1 permil seawater specific gravity 0.001
Measurement Pricision
Seawater concentration + / -0.2 per mil (Repeatability: + / -0.1 per mil) seawater specific gravity + / -0.001 (repeatability: + / -0.0005) (10 to 30deg C) Automatic Temperature Compensation
Outside Dimension (mm)
33x33x204
Weight (g)
100
Measuring Range
1.000 to 1.070 (Sariniti) 0 to 100 per mil seawater seawater specific gravity concentration
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MASTER-S / Millalpha 34972856 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Examine the salt concentration of seawater
5
From Japan
On 2016-04-05 14:53:27
Not yet used to. But, it is convenient to carry in a compact.
This review is about item#34972856.

Related Products