Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Large Tachograph Chart Paper, Green Box

4.60 (10)
...see all>
Product Options
ADD TO CART
Maximum Speed (km/h) Nominal Number Recording Time Hole Shape Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Speed (km/h) Nominal Number Recording Time Hole Shape Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 15-7 90KS-7 for 26 hours (S7 for) Round (14.5mm) Engine speed record with TCO15-7, TCO18-7 for 1Set(S7 100Sheet) 1 762929-780 34937813 13.99 SGD
In stock
120 15-7 120K7 daily 7 daily Round (15.7mm) Engine speed record with TCO15-7, TCO18-7 for 1Set(7dayx10Set) 1 762969-420 34937795 13.99 SGD
In stock
120 15-7 120KS-7 for 26 hours (S7 for) Round (14.5mm) Engine speed record with TCO15-7, TCO18-7 for 1Set(S7 100Sheet) 1 762969-530 34937804 13.99 SGD
In stock
140 15-7 140KS-7 for 26 hours (S7 for) Round (14.5mm) Engine speed record with TCO15-7, TCO18-7 for 1Set(S7 100Sheet) 1 762939-300 34937822 14.99 SGD
In stock
140 15-7 140K for 7 day use For seven days Round shape (15.7 mm) With engine rotation record for TCO15-7, TCO18-7 1Set(7dayx10Set) 1 762939-290 34937831 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Used for 7 day analog tachograph
3
From Japan
On 2018-01-09 17:41:11
In order to use this 1 day chart paper for 7 day analog tachograph, it is necessary to purchase a dedicated 1 day crimp ring separately but for some reason Yazaki branch which is a manufacturer can not sell and we can not find the purchaser at the present Hmm! Is not it possible to handle it by Monotaro company? Even if you can buy chart paper, you can not use crimp ring because you can not buy it.
This review is about item#34937804.
Truck replenishment
5
From Japan
On 2018-01-08 13:03:20
It was good to purchase cheaply. Please also when you purchase next time.
This review is about item#34937804.
Transportation work
5
From Japan
On 2017-07-05 14:01:05
Although I am using for 7 days, it is troublesome to peel off the last (7th day) chart paper and mount from the backing strongly.
This review is about item#34937831.
Reserve
3
From Japan
On 2016-12-19 07:55:50
Since it is a genuine product, there is no problem. Is it better to get a better place earlier than anywhere?
This review is about item#34937795.
Operation management
5
From Japan
On 2015-02-19 15:19:31
I can use it normally.
This review is about item#34937804.
To the tachometer
5
From Japan
On 2014-01-28 13:56:43
It is the same as genuine and easy to use.
This review is about item#34937795.
Used for truck operation management
5
From Japan
On 2013-12-17 16:54:36
I think that it is easy to see.
This review is about item#34937804.
Track use
5
From Japan
On 2013-09-12 13:19:13
Easy installation, I am very much saved.
This review is about item#34937804.
Operation management of sales trucks
5
From Japan
On 2013-01-30 15:13:46
It was able to be used without problems.
This review is about item#34937822.
Used for large vehicles of long distance transportation
5
From Japan
On 2011-10-05 14:09:26
Previously, I used a recycled paper tachograph, but it was difficult to confirm the line thin, but the line is clear and it is good.
This review is about item#34937795.

Related Products