Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water deionizer, Wind Cartridge Filters Posttreatment

Inner Diameter x Outside Diameter (phi mm)
29x63
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
AS ONE Part Number Filtration Pricision (microm) Allowable Temperature (degreeC) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Filtration Pricision (microm) Allowable Temperature (degreeC) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3134-15 1 90 or less (Filter media, core) polypropylene 1PC 1 - 09214992 38.99 SGD
Shipped after 2018-06-25
1-3134-17 10 - - 1pc 1 - 09215017 38.99 SGD
Shipped after 2018-06-25
1-3134-16 5 90 or less (Filter material, core) Polypropylene 1pc 1 - 09215001 38.99 SGD
Shipped after 2018-06-27
ADD TO CART