Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension d1(phi mm) Compatible Electric Wire (mm2) Dimension D (phi mm) Dimensions L (mm) Material TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension d1(phi mm) Compatible Electric Wire (mm2) Dimension D (phi mm) Dimensions L (mm) Material TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2487 7.7 16.78 to 26.66 11.3 29.0 Oxygen-free copper 422-4973   1Box(100PC) 1 B22 34982622 119.90 SGD
Shipped after 2017-05-01
1-2487 24.0 192.6 to 242.27 32.4 63.0 Oxygen-free copper 422-4965   1Box(10PC) 1 B200 34982683 139.90 SGD
Shipped after 2017-05-10
1-2487 16.4 96.3 to 117.2 22.1 38.0 Oxygen-free copper 422-4922   1Box(25PC) 1 B100 34982665 83.72 SGD
Shipped after 2017-05-10
1-2487 19.5 117.2 to 152.05 26.4 54.0 Oxygen-free copper 422-4949   1Box(20PC) 1 B150 34982674 139.90 SGD
Shipped after 2017-05-10
1-2487 28.0 242.27 to 325 37.0 72.0 Oxygen-free copper 422-4981   1Box(10PC) 1 B325 34982692 179.90 SGD
Shipped after 2017-05-10
1-2487 9.4 26.66 to 42.42 13.2 32.0 Oxygen-free copper 422-4990   1Box(100PC) 1 B38 34982631 149.90 SGD
Shipped after 2017-05-01
- 14.5 76.28 to 96.3 19.5 38.0 Oxygen-free copper -   1Box(25PC) 1 B80 34982656 72.55 SGD
Shipped after 2017-05-10
- 21 152.05 to 192.6 28.5 57.0 Oxygen-free copper - *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 B180 86888724 279.90 SGD
Shipped after 2017-05-10
- 13.3 60.57 to 76.28 17.5 37.0 Oxygen-free copper - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 B70 86888715 169.90 SGD
Shipped after 2017-05-10
1-2487 11.4 42.42 to 60.57 15.3 36 Oxygen-free copper 422-5015   1Box(50PC) 1 B60 34982647 89.11 SGD
Shipped after 2017-05-10
- 1.7 0.25 - 1.65 3.3 15.0 Oxygen free copper 422-4914   1Box(100PC) 1 B1.25 34982577 8.63 SGD
Shipped after 2017-05-01
- 2.3 1.04 - 2.63 4.1 15.0 Oxygen free copper 422-4957   1Box(100PC) 1 B2 34982586 11.39 SGD
Shipped after 2017-05-01
- 3.4 2.63 - 6.64 5.4 15.0 Oxygen free copper 422-5007   1Box(100PC) 1 B5.5 34982595 15.92 SGD
Shipped after 2017-05-01
- 4.5 6.62 - 10.52 7.0 21.0 Oxygen free copper 422-5023   1Box(100PC) 1 B8 34982604 39.34 SGD
Shipped after 2017-05-01
- 5.8 10.52 - 16.78 8.9 26.0 Oxygen free copper 422-4931   1Box(100PC) 1 B14 34982613 71.25 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pressure bonding
5
From Japan
On 2017-02-20 18:58:59
Is no problem. It can be used with confidence because it is genuine Only, packaging I think it is better not a paper type
This review is about item#34982577.
Bike, car additional wiring
5
From Japan
On 2015-05-07 20:57:37
Quantity is also sufficient. Price is also cheap. It survives because it is not the number of quite this much at mass retailers.
Connection between the power supply line
4
From Japan
On 2014-01-21 13:15:36
So was looking for a longer type of butt sleeve, it was good though there is just good sleeve. However, I think that better if it is a fraction buying.
This review is about item#34982595.

Related Products