Buy more than* S$200* and get FREE SHIPPING

Crefit Wiper

3.50 (8)
Caution
This product does not consist of a super graphite coating finish.
...see all>
Product Options
ADD TO CART
Installation Shape Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
U clip (9 x 3) 6 330 1PC 1 CF33 34976191 9.99 SGD
Shipped after 2018-01-29
U clip (9x3) 6 300 1PC 1 CF30 34976182 9.99 SGD
Shipped after 2018-01-29
U clip (9x3) 6 350 1PC 1 CF35 34976207 9.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 380 1PC 1 CF38 34976216 9.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 400 1PC 1 CF40 34976225 9.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 430 1PC 1 CF43 34976234 9.99 SGD
Shipped after 2018-01-29
U clip (9x3) 6 450 1PC 1 CF45 34976243 9.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 475 1PC 1 CF48 34976252 9.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 500 1PC 1 CF50 34976261 10.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 525 1PC 1 CF53 34976277 10.99 SGD
Shipped after 2018-01-22
U clip (9x3) 6 550 1PC 1 CF55 34976286 10.99 SGD
Shipped after 2018-01-22
U clip (9x3) 8 600 1PC 1 CF60 34976295 17.99 SGD
Shipped after 2018-01-26
U clip (9x3) 8 650 1PC 1 CF65 34976304 17.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
When driving a car
4
From Japan
On 2016-05-26 18:38:31
There is no funny godari and streaks, so there is no problem soon after use, I would like to expect durability afterwards.
This review is about item#34976225.
Exchange before inspection
5
From Japan
On 2015-09-02 08:44:56
Since wiper blades are bad, we do not go through the inspection, so we are exchanging in advance. There is no abnormal noise and it is cheap, so it will be saved
This review is about item#34976225.
J for automobile wiper
3
From Japan
On 2014-08-08 11:27:06
Since wipers of this size were out of stock, purchasing goods of PIAA and feeling of use are not particularly problematic.
This review is about item#34976261.
Exchange
2
From Japan
On 2013-05-14 00:28:52
As it is expensive, you'd better lower the price by 20%. I think I will judge the number. It is crappy from the quality of metal. There is no texture
This review is about item#34976243.
When driving a car
5
From Japan
On 2013-05-13 17:05:34
no problem. Price performance All right
This review is about item#34976277.
Purchase for car delivery improvement of vehicles purchased by customers
1
From Japan
On 2013-03-16 17:09:59
Purchased for customer delivered next weekend. PIAA's brand was trusted and it was sold out as a purchase. After wearing, wiping with the first wipe, it was large uneven wiping. Production is made in China. Last time we ordered a wiper blade made by NWB for car delivery maintenance, but after all it is better to make the NWB company if considering the trouble of reordering etc. and satisfaction of the customer even if the price is doubled. It is made in Japan and the manufacturer is also firm. I thought that I would like to pay attention to this mistake as a good teaching material and for the next time from no failure.
This review is about item#34976252.
Exchange
5
From Japan
On 2013-02-03 20:53:15
It was good.
This review is about item#34976252.
Wet day
3
From Japan
On 2011-07-31 09:40:40
Sorry that the shape of the mounting part is only U clip type I'm 24 years old but I'm screw-locked type Does not that I will not stock items that I can not sell? Is it? Is it? Is it? Is it? As the manufacturer does not ask, can you handle the insertion type or the screw stopper type as well?
This review is about item#34976261.

Related Products