The reviews are automatic translation.
When installing navigation
From Japan
On 2017-07-28 14:44:22
Since the goods arrive immediately, and the price is the same as the mass merchandisers, I always use it.
Installation of navigation
From Japan
On 2017-05-01 11:06:21
H 19 years used for YZ 11 cube. Purchased by checking conformity with manufacturer's HP. However, it does not fit. Per year, we should have purchased after checking the vehicle side coupler.
Stereo installation work
From Japan
On 2016-10-01 19:21:57
It is very convenient to use for Toyota, Suzuki, Daihatsu.
Navi installation
From Japan
On 2016-04-11 20:10:32
It is easy to install because there is no need to check the position of the speed sensor and back sensor.
Navi installation
From Japan
On 2015-02-23 17:34:54
It is convenient as it is available soon
Navi installation
From Japan
On 2014-06-11 13:25:00
Since it can be purchased cheaply by Monotaro, it is recommended to install it cleanly using a coupler.
For private car
From Japan
On 2014-05-18 20:42:44
If it was a connection with electro tap, we had to check energization with a tester, and it was resolved that I was worried that the mold removed at the time of sale remained.
Used for car navigation installation
From Japan
On 2014-03-03 15:06:56
Even if it is compared with genuine goods, quality is good and will continue to be used as well.
Necessary for installing external item Navi
From Japan
On 2014-02-23 21:40:31
It is not necessary to process genuine wiring, but if you think about restoring, it is good to use with coupler on. Work is also satisfactory with crisp crackers.
Navigation installation
From Japan
On 2013-02-19 19:10:13
Wiring can be easily taken out. I am satisfied that time can be shortened.