Buy more than* S$200* and get FREE SHIPPING

Hex Head Bolt, Iron/Uni-Chromium) Inch Screw, All Screw, Small Box

...see all>
Product Options
ADD TO CART
Number of Threads Hexagon Opposite Side(mm) Hexagon Height (mm) Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Dimensions (Designation d x Length L)(inchxmm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Hexagon Opposite Side(mm) Hexagon Height (mm) Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Dimensions (Designation d x Length L)(inchxmm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 mountain 21.0 9.0 Iron / Uni-chrome 50 - W1/2 W1/2x50 W1/2x50 Hexagon bolt 1Box(80PC) 1 1/2x50 34980136 61.99 SGD
Shipped after 2018-05-31
12 mountain 21 9 Iron / Uni-chrome 38 All screw W1/2 W1 / 2 x 38 W1 / 2 x 38 Hexagon bolt 1Box(100PC) 1 1/2x38 34980127 76.99 SGD
In stock
16mountain 14 7.5 Iron / Uni-chrome 38 Full Thread W3/8 W3/8x38 W3/8x38 Hexagon bolt 1Box(100PC) 1 3/8x38 34980102 35.99 SGD
In stock
12mountain 21 9 Iron / Uni-chrome 25 Full Thread W1/2 W1/2x25 W1/2x25 Hexagon bolt 1Box(100PC) 1 1/2x25 34980111 60.99 SGD
In stock
16 thread 14.0 7.5 Iron / unichrome 20 Full thread W3/8 W3/8x20 W3/8x20 Hexagon head bolt 1Box(200PC) 1 3/8x20 34980075 56.99 SGD
In stock
16 pile 14.0 7.5 Iron / uni-chromium 25 All screws W3/8 W3/8x25 W3/8x25 Hexagon bolts 1Box(200PC) 1 3/8x25 34980084 54.99 SGD
In stock
16 thread 14.0 7.5 Iron / unichrome 32 Full thread W3/8 W3/8x32 W3/8x32 Hexagon head bolt 1Box(100PC) 1 3/8x32 34980093 31.99 SGD
In stock
ADD TO CART

Related Products