Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10-Key Numeric Keyboard With Hotkeys

Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3
Key Method
Membrane
Body Dimensions (Width x Depth x Height) (mm)
90.0x140.0x20.0
Connector Shape
USB (A) male
Cable Length (m)
0.8
Power
USB bus power
Weight (g)
155
...see all>
Product Options
ADD TO CART
Hotkey Number Keyboard Layout Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hotkey Number Keyboard Layout Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 key 22 key Black 1PC 1 TK-TCM001BK 34980757 -
Discontinued
[x]
Three keys 22 keys Silver 1PC 1 TK-TCM001SV 34980766 -
Discontinued
[x]
ADD TO CART

Related Products