Buy more than* S$200* and get FREE SHIPPING

Compact USB 10-Key Numeric Keyboard

5.00 (1)
Interface
USB
Key Pitch (mm)
16
Key Strokes (mm)
2.5
Key Method
Membrane
Body Dimensions (Width x Depth x Height) (mm)
80.0x120.0x21.0
Connector Shape
USB (A) male
Cable Length (m)
0.5
Power
USB bus power
...see all>
Product Options
ADD TO CART
Color Keyboard Layout Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Keyboard Layout Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 20 key About85 1PC 1 TK-TCM003WH 34980854 -
Discontinued
[x]
Black 20 keys About 85 1PC 1 TK-TCM003BK 34980827 -
Discontinued
[x]
Silver 20 keys Approx. 85 1PC 1 TK-TCM003SV 34980845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Input work at work
5
From Japan
On 2014-04-15 20:25:23
Although it was the cheapest, it can be used without problems in function.
This review is about item#34980845.

Related Products