Buy more than* S$200* and get FREE SHIPPING

Vinyl Insulation Connector

Incombustibility
V-0
Material (insulator)
PVC
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimension D (phi mm) Dimensions L (mm) Operating Temperature Range (deg C) Type Compatible Electric Wire Range Stranded Conductor (mm2) Standard Color Dimension d (phi mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension D (phi mm) Dimensions L (mm) Operating Temperature Range (deg C) Type Compatible Electric Wire Range Stranded Conductor (mm2) Standard Color Dimension d (phi mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.7 3.5 20.2 -25 to 60 - 1.0 to 1.65 Red 4.0 9.5   1Box(1000PC) 1 FVDGM1.25-5 34982954 179.99 SGD
In stock
14.0 4.1 25.0 -25 to 60 - 1.65 to 2.63 Blue 4.95 11.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 CVDAGF2-7 34982981 229.99 SGD
Shipped after 2018-04-27
14.0 3.5 24.0 -25 to 60 - 1.0 to 1.65 Red 4.0 10.0   1Box(1000PC) 1 CVDAGF1.25-5 34982963 229.99 SGD
Shipped after 2018-05-01
8.7 4.3 20.2 -25 to 60 - 1.65 to 2.63 Blue 4.95 9.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 FVDGM2-7 34982972 199.99 SGD
Shipped after 2018-04-27
14.0 3.5 24.0 -25 - 60 Female 1.0 - 1.65 Red 4.0 10.0   1Bag(100PC) 1 CVDAGF1.25-5 37641134 22.99 SGD
In stock
14.0 4.1 25.0 -25 - 60 Female 1.65 - 2.63 Blue 4.95 11.0   1Bag(100PC) 1 CVDAGF2-7 37641143 22.99 SGD
In stock
8.7 3.5 20.2 -25 - 60 Male 1.0 - 1.65 Red 4.0 9.5   1Bag(100PC) 1 FVDGM1.25-5 37641152 19.99 SGD
In stock
8.7 4.3 20.2 -25 - 60 Male 1.65 - 2.63 Blue 4.95 9.5   1Bag(100PC) 1 FVDGM2-7 37641161 19.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products