Buy more than* S$200* and get FREE SHIPPING

End Lapping Sleeve, E Type Ring Sleeve

5.00 (5)
Dimensions L (mm)
10.5
Material
Oxygen free copper
...see all>
Product Options
ADD TO CART
Maximum Operating Current (A) Dimension d1(phi mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Current (A) Dimension d1(phi mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 4.0 5.0 1Box(100PC) 1 E-S(N) 34982997 4.99 SGD
In stock
30 5.3 6.9 1Box(100PC) 1 E-M(N) 34983006 8.99 SGD
In stock
30 6.1 7.7 1Box(100PC) 1 E-L(N) 34983015 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2018-03-10 20:09:28
It is the best in COSPA. To connect the lines, the joints become thicker, but the cheaper one is better.
This review is about item#34982997.
Electrical construction
5
From Japan
On 2018-01-22 14:16:28
You can use it without any stress. It is cheap and useful.
This review is about item#34982997.
Power cable repair of disconnected appliances
5
From Japan
On 2018-01-06 07:15:37
I bought some of this kind of things I thought that the best thing this time is COSPA From now on I will repeat this
This review is about item#34982997.
Electrical construction
5
From Japan
On 2017-12-31 12:03:54
I am saved because it is cheaper than anywhere. It is safe to use because it is made by the manufacturer.
This review is about item#34982997.
Wiring connection
5
From Japan
On 2013-12-27 15:58:42
Easy to insert wiring
This review is about item#34982997.

Related Products