Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Dimension T (mm) Compatible Electric Wire Range Stranded Conductor (mm2) Standard Color Dimension W (mm) Dimension l (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Dimension T (mm) Compatible Electric Wire Range Stranded Conductor (mm2) Standard Color Dimension W (mm) Dimension l (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8mm thickness tab 0.8 1.65 to 2.63 Blue 6.8 22 7.8 4.3 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FVDDFM2-250A 86891944 159.90 SGD
Shipped after 2017-12-22
Thickness 0.5mm tab - 1.65 to 2.63 Blue 5 18.7 6 4.3 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FVDDF2-187A-5(BZ) 86891901 219.90 SGD
Shipped after 2017-12-22
0.8mm thickness tab - 1.65 to 2.63 Blue 5 18.7 6 4.3 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FVDDF2-187A-8(BZ) 86891917 219.90 SGD
Shipped after 2017-12-22
0.8mm thickness tab - 1.65 to 2.63 Blue 6.8 20.5 8 4.3 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FVDDF2-250BA(BZ) 86891926 269.90 SGD
Shipped after 2017-12-22
Thickness 0.5mm tab - 1.0 to 1.65 Red 3.2 17.9 6.4 3.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FVDDF1.25-110B-5 (BZ) red (LF) 86891883 329.90 SGD
Shipped after 2017-12-22
Thickness 0.5mm tab - 0.2 to 0.5 Yellow 3.2 16.4 6.4 2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FVDDF0.5-110B-5 (BZ) key (LF) 86891874 269.90 SGD
Shipped after 2017-12-22
0.8mm thickness tab - 2.63 to 6.64(3.5(AWG#12) 5.5(AWG#10) Yellow 6.8 24.5 8 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FVDHDF5.5-250B key (LF) 86891962 149.90 SGD
Shipped after 2017-12-22
- 0.8 2.63 to 6.64 Yellow 6.3 24.5 8.5 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FVDDM5.5-250 key (LF) 86891953 149.90 SGD
Shipped after 2017-12-22
0.8mm thickness tab - 2.63 to 6.64 Yellow 6.8 24.5 8 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(500PC) 1 FVDDF5.5-250B (BZ) key (LF) 86891935 259.90 SGD
Shipped after 2017-12-22
0.8mm thickness tab - 1.0 to 1.65 Red 6.8 20.5 8 3.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 FVDDF1.25-250BA (BZ) red (LF) 86891892 269.90 SGD
Shipped after 2017-12-22
Thickness 0.5mm tab - 1.0 to 1.65 Red 6.8 9.5 8.0 3.5 20.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 FVDHDF1.25-250B 34983094 -
Discontinued
[x]
Thickness 0.5mm tab - 1.65 to 2.63 Blue 6.8 9.5 8.0 4.3 20.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 FVDHDF2-250B 34983103 -
Discontinued
[x]
0.5mm thickness tab - 1.65 - 2.63 Blue 6.8 9.5 8 4.3 20.5   1Bag(100PC) 1 FVDHDF2-250B 37641125 21.15 SGD
Shipped after 2017-12-18
Tab thickness 0.5 mm - 1.0 - 1.65 Red 6.8 9.5 8.0 3.5 20.5   1Bag(100PC) 1 FVDHDF1.25-250B 37641116 21.15 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-05-31 17:55:22
Compared with ordinary Faston terminal it can crimp surely with crimp speed. I am glad if it is a bit cheaper.
This review is about item#37641125.
Machine repair
5
From Japan
On 2016-05-02 18:05:13
It is very easy to use, it can crimp accurately and quickly.
This review is about item#37641125.
Electrical wiring
5
From Japan
On 2014-08-24 13:07:57
There is no problem with quality because it is a manufacturer item. The price is higher than via a trading company but it is saved because it is possible to purchase with a small number of members. I am happy if the price is low with this, but it can not be helped.
This review is about item#37641116.

Related Products