Buy more than* S$200* and get FREE SHIPPING

  • Category

Oil Based Paint Brush, "Enjoy Painting"

5.00 (1)
Thickness (mm)
12
Bristle Color
Black hair
Trim Length (mm)
49
Model
Bracing
...see all
Product Options
ADD TO CART
Trim Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pig hair mixed bristle, horsehair 10 28 1PC 1 - 34979463 3.77 SGD
In stock
Horse fur, Pig mized bristles 20 48 1PC 1 - 34979472 4.79 SGD
In stock
Horse fur, Pig mized bristles 30 68 1PC 1 - 34979481 6.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for painting bottom paint
5
From Japan
On 2017-05-19 17:25:32
The hair loss is also less and the elongation of the paint is also good. Cospa is the best.
This review is about item#34979481.

Category

  • Category

Related Products