Buy more than* S$200* and get FREE SHIPPING

Numeric Keyboard

Supply Current (mA)
Less than 100 (per port)
Interface
USB
Key Pitch (mm)
16
Key Strokes (mm)
2.5
Key Method
Membrane
Body Dimensions (Width x Depth x Height) (mm)
80.0x120.0x21.0
Keyboard Layout
20 key
Compatible Models
Windows PC to be equipped with a USB interface, Windows7/Vista (SP1 to SP2) / xP (SP2 to SP3) to work
Connector Shape
USB (A) male
Cable Length (m)
0.5
Power
USB bus power
Number of Ports
"Upstream (PC side) / 1 port Downstream USB1.1 (HUB side) / 2 port "
Weight (g)
About92
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-TCM004BK 34980863 -
Discontinued
[x]
ADD TO CART

Related Products