Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Isolation Numeric Keypad, USB HUB

Supply Current (mA)
Less than 100 (per port)
Interface
USB
Key Pitch (mm)
18.5
Key Strokes (mm)
2.5
Key Method
Membrane
Body Dimensions (Width x Depth x Height) (mm)
83.0x134.0x21.2
Keyboard Layout
20 key
Connector Shape
USB (A) male
Cable Length (m)
0.5
Power
USB bus power
...see all
Product Options
ADD TO CART
Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black About 118 1PC 1 TK-TCM007BK 34980933 -
Discontinued
[x]
White About118 1PC 1 TK-TCM007WH 34980942 -
Discontinued
[x]
ADD TO CART

Related Products