Buy more than* S$200* and get FREE SHIPPING

USB Hub Full Keyboard

Supply Current (mA)
Less than 100 (per port)
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.8
Key Method
Membrane
Keyboard Layout
109 key Japanese
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
...see all>
Product Options
ADD TO CART
Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White About650 1PC 1 TK-FCM010WH 34981064 -
Discontinued
[x]
Black About 650 1PC 1 TK-FCM010BK 34981055 -
Discontinued
[x]
ADD TO CART

Related Products