Buy more than* S$200* and get FREE SHIPPING

Full Size Keyboard

5.00 (1)
Interface
PS / 2 and USB
Key Pitch (mm)
19
Key Strokes (mm)
3.8
Key Method
Membrane
Body Dimensions (Width x Depth x Height) (mm)
I do not include 383.0x163.5x36.9 ※ stand
Keyboard Layout
101-key Japanese
Compatible Models
"[TK-UP01MABK] Windows PC to be equipped with a PS / 2 interface or USB, Windows 7/Vista ( to SP2) / xP (SP2 to SP3) to work "
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
Weight (g)
About600
Color
Black
Accessories
USB'-> PS / 2 adapter connector
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-UP01MABK 34981222 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
computer
5
From Japan
On 2015-03-13 13:07:26
I like it easily and I like it. Since this type is already over, I will ask monotaro while I can get it.
This review is about item#34981222.

Related Products