Buy more than* S$200* and get FREE SHIPPING

Compact UHF Antenna

4.00 (1)
Operation Gain (dB)
3.0 - 4.2 (13 - 37ch) 2.8 - 3.3 (38 - 62ch)
Voltage Standing-wave Ratio
2.5 or less
Front and Back Ratio (dB)
8 or more
Compatible Mast Diameter (mm)
15 to 32
Impedance
75ohm (F type)
Dimensions (Width W x Depth D x Height H) (mm)
235x204x44
Number of Channels
(Reception) 13 - 62ch
Weight (kg)
0.4
Accessories
Flex Kit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UDS35 34984591 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on the can
4
From Japan
On 2015-11-29 20:27:18
It reflects well. A little smaller is better.
This review is about item#34984591.

Related Products