Buy more than* S$200* and get FREE SHIPPING

UHF Antenna, Eave Edge, 13 to 62ch

5.00 (5)
Operation Gain (dB)
6.6 to 12.0
Voltage Standing-wave Ratio
2.5 or less
Front and Back Ratio (dB)
13.0 to 23.0
Number of Elements
14
Compatible Mast Diameter (mm)
22 to 32
Impedance
75 ohm
Number of Channels
(Reception) 13 - 62ch
Dimensions (Length L x Width W x Height H) (mm)
1087x350x270
Type
For horizontal / vertical receiving
Specification
-
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-14 34984625 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
watch TV
5
From Japan
On 2014-09-13 02:31:23
We live in Hiratsuka, Kanagawa Prefecture. This I was able to watch TV in the commodity (antenna). Price is also affordable assembly also was able to my amateur. I thought that it was good in this commodity.
This review is about item#34984634.
Terrestrial digital TV viewing
5
From Japan
On 2014-06-12 11:42:57
I think take time to sensitivity adjustment did not have any problems with very high sensitivity.
This review is about item#34984634.
TV antenna
5
From Japan
On 2014-03-18 00:24:56
Before the antenna is everywhere in the intensely rainy even or damaged because of that and plastic is used is reflected was bad but this time of the antenna is then sun looked pretty tough going because the use is minimal plastic is strong here But I am looking forward to hearing from you felt to be long-lasting.
This review is about item#34984625.
Chideji antenna
5
From Japan
On 2013-03-12 21:14:49
It cheaper price, the assembly also was easy even amateur. It was easy to handle antenna.
This review is about item#34984634.
Antenna construction
5
From Japan
On 2011-07-23 17:40:13
I was able mounting normally.
This review is about item#34984634.

Related Products