Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Number of Elements Compatible Mast Diameter (mm) Frequency Band (MHz) Impedance Receiving Channel (MHz) Dimensions (Length L x Width W x Height H) (mm) Half Bandwidth( degree ) Type Impedance (ohm) Operation Gain (dB) Voltage Standing-wave Ratio Front and Back Ratio (dB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Elements Compatible Mast Diameter (mm) Frequency Band (MHz) Impedance Receiving Channel (MHz) Dimensions (Length L x Width W x Height H) (mm) Half Bandwidth( degree ) Type Impedance (ohm) Operation Gain (dB) Voltage Standing-wave Ratio Front and Back Ratio (dB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 10-38 76-90 75ohm - 240x1753x101 - For horizontal reception - - - - 1PC 1 AF-1-SP 34984783 51.99 SGD
In stock
2 25-32 76-90 75/300ohm - 740x1315x85 - For horizontal reception - - - - 1PC 1 AF-220 34984792 60.99 SGD
In stock
5 25-32 76-90 75ohm - 1950x1910x520 - For horizontal reception - 5.0-6.0 2 11.0-15.0 1PC 1 AF-5 34984817 -
Discontinued
[x]
4 25 to 32 76 to 90 75ohm - 980x1380x94 - Horizontal reception - - - - 1PC 1 AF-4 34984801 51.99 SGD
In stock
5 25-32 - - 76-95 1955x1910x571 52-66 - 75 5.0-6.5 - 9-15 1pc 1 AF5W 56295417 119.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Establishment on the veranda of public housing (Tokyo)
5
From Japan
On 2018-06-14 14:31:20
The sensitivity to an indoor antenna is different from heaven and earth. I tried hooked into the room using the air conditioner pipe hole.
This review is about item#34984783.
NHKFM program air check
5
From Japan
On 2016-05-25 20:38:29
The purchased item is three elements. It is different from the photo, so be careful. An acquaintance says, "Why do not you use the antenna? Internet in this era?" I am committed to radio waves! The sharp sound is limited to reception from the antenna! It is!
This review is about item#34984817.
FM reception
5
From Japan
On 2015-08-13 22:02:14
Broadcasts that could not be received now come in. However, due to the problem of directionality, the place which I have been in has become for noise to enter.
This review is about item#34984783.
FM antenna installation work
5
From Japan
On 2015-07-22 21:41:23
We selected this product at customer's request. There is no doubt that the item is made by the manufacturer, but it is appreciated if you can keep the selling price a little more.
This review is about item#34984783.
Workplace BGM
5
From Japan
On 2014-05-29 18:56:13
It became clear that all FM broadcasting that was hard to hear with noise got to be refreshed.
This review is about item#34984792.
Used for Mini Component's FM Radio
5
From Japan
On 2013-10-24 13:09:09
Until now, the FM radio of the component was poor due to bad radio conditions. I tried diversion from indoor antenna and cable television diversity, but it was noisy and was not satisfactory. I purchased an FM antenna this time and installed it one meter lower above the roof, but there is no noise and Yamaguchi as well as Kyushu enter, of course it is very good. The installation was worth the effort that I bought with a pipe and stand but had a hard time.
This review is about item#34984817.

Related Products