Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Compatible Mast Diameter (mm) Surface Processing Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Compatible Mast Diameter (mm) Surface Processing Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 32 or less Molten zinc plated finish Slide type 1PC 1 AT-32D 34985054 42.04 SGD
In stock
Correspondence 25 or less Hot-dip galvanized finish - 1PC 1 AT-25DR 68049432 18.96 SGD
In stock
Correspondence 27 following Hot-dip galvanized finish - 1PC 1 AT-27DR 68049441 13.51 SGD
In stock
- - - - 1pc 1 SAT-32D 34985045 119.90 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Antenna installation
5
From Japan
On 2017-12-12 20:23:21
Although it was used for wall installation, depending on the size of the antenna, since the rear side comes into contact with the wall, please purchase after fully checking the antenna to use. I was wrong.
This review is about item#68049441.
When changing antenna
5
From Japan
On 2017-10-01 00:42:11
When exchanging for a new UHF antenna, I replaced the installation base. Although it is a cheap mounting base, there is enough strength to install only one UHF antenna. At the same time when installing an FM antenna or a satellite antenna etc., I think that it would be better to choose the mounting base with the strength of another rank.
This review is about item#68049432.
Used by amateur radio wireless antenna
5
From Japan
On 2017-01-20 11:57:00
It is endured like a strong wind but nothing happened after a year. I installed it with screws on the pillars but I raised the mast 4 meters and set up a GP antenna on it, but I endured it for a year without collapsing. Bought more than it looks like durable and was correct.
This review is about item#68049441.
For replacing outdated antenna pillars
5
From Japan
On 2016-02-08 12:25:05
Exact size is good
This review is about item#68049441.
Base of amateur radio antenna (GP)
3
From Japan
On 2016-01-17 14:05:28
I am worried about the strength of the welded part. But the mast raised will shake w
This review is about item#68049441.
Antenna support post
5
From Japan
On 2014-03-03 01:14:07
This product can be very firmly done. Although the length of the arm is 255 cm, it is recommended that with this specification only the length of the arm be 180 centimeters for the general area digital antenna type, it is recommended.
This review is about item#34985054.
To a TV antenna
5
From Japan
On 2012-06-25 09:31:41
I bought it to stand up the antenna I use it without problems I will also purchase the next time
This review is about item#34985072.

Related Products