Buy more than* S$200* and get FREE SHIPPING

E26 Water Resistant Bakelite Socket

5.00 (3)
Socket Size (mm)
phi 36 X about 42
Cable Length (mm)
About 165
Rated Current (A)
6
Connector
E26
Rated Voltage (V)
300
Material (Body)
Phenol resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES26-01 34985456 2.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fishing boat
5
From Japan
On 2017-05-09 14:45:43
The best thing is that it is cheap. It is OK if this price is waterproof socket.
This review is about item#34985456.
Change the interior of the existing fluorescent lamps to LED lamp
5
From Japan
On 2014-12-19 15:12:57
Made compact, it is a water-tightness is also bad that seems. This time, mounted in a band, but it is very handy likely if there is a product with ears perforated screw holes for fixing.
This review is about item#34985456.
It was used to warehouse lighting (LED light bulb).
5
From Japan
On 2013-12-13 13:20:20
It is simple and easy to use. In general, electronic stores and crippled less stock.
This review is about item#34985456.