Buy more than* S$200* and get FREE SHIPPING

E26 Water Resistant Rubber Socket

5.00 (2)
Socket Size (mm)
phi 42 X APPROX. 47
Cable Length (mm)
About 160
Rated Current (A)
6
Connector
E26
Rated Voltage (V)
300
Material (Body)
Rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES26-04 34985465 3.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Change work LED bulb of garden lights
5
From Japan
On 2016-11-07 21:35:12
The garden light of fluorescent lamp type and the socket exchange, has been changed to LED bulb. We were able savings in electricity costs in effect preeminent. Was used for about a year about in 80 groups burned out was none.
This review is about item#34985465.
For the time of agriculture. We use for night DenTeru of greenhouses.
5
From Japan
On 2013-11-16 10:26:25
Price basis is the best if it is a little more inexpensive.
This review is about item#34985465.