Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Socket Size (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket Size (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phi36x about 42 Phenolic resin 1PC 1 ES26-02-66 34985474 6.99 SGD
In stock
phi 36 X APPROX. 42 Phenol resin 1PC 1 ES26-03-66 34985483 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-05-28 21:02:16
Because it is close to consumables, cheap prices are saved. It is good that it arrives as soon as it is cheaper than the material store.
This review is about item#34985474.
Parking lot certification
3
From Japan
On 2017-02-11 16:50:44
When the type of rubber so far was exposed to the wind and rain for 1 year, it broke down and it dropped with the light bulb, so I bought it as if the type of bake is lighter.
This review is about item#34985474.
It is convenient for places without outlets,
5
From Japan
On 2016-03-14 15:21:44
Although this product is used from before, it is convenient to the place without the outlet, but please do not use the amateur strangely, please ask the electric shop after parts procurement for safety first is.
This review is about item#34985474.