Buy more than* S$200* and get FREE SHIPPING

66 Socket Rubber

4.00 (2)
Socket Size (mm)
phi41 x about 55
Cable Length (mm)
About 160
Connector
E26
Rating
300V 6A
Material (Body)
Gum
Compatible
[Applicable wire] 600V vinyl insulated wire (IV) 600V PVC insulated vinyl sheath cable (VVF) 600V heat-resistant polyethylene insulated wire 600V polyethylene cable thickness [apply conductor " line / 2mm 2 ] than single line / 1.6/2.0mm "
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES26-05-66 34985492 7.78 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
External lighting
3
From Japan
On 2017-02-11 16:46:37
Although it is used for external lighting, it has been exposed to weather and rain, but after about a year it broke one by one and dropped with the light bulb. Is it a lifetime about a year?
This review is about item#34985492.
Add extra light
5
From Japan
On 2014-03-12 17:20:16
It is cheap, construction is easy, light can be added anywhere there is a line where electric machines are coming.
This review is about item#34985492.