Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Cable Length (mm) Connector Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (mm) Connector Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 65 E10 Plastic Each one (socket) blue / red 1Pack(2PC) 1 04-0285 34985517 1.99 SGD
In stock
Approx. 90 E12 (Plastic model) (Socket) Black 1Pack(2PC) 1 04-0286 34985526 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for controller output test
5
From Japan
On 2017-12-03 22:10:29
For the sake of confirming the output of the sequencer, as soon as we can drill a hole in the transparent PVC board and use it for confirmation work, the socket outer diameter was also a little tapered so it was assembled in a good condition. I bought 10 bags of 5 bags, but because there is no elasticity on the + side, 2 pieces were quickly tightened with loose contact failure immediately. Considering the extension of a child's toy it will be better than the price.
This review is about item#34985517.
For socket exchange of Buddhist gear
4
From Japan
On 2016-08-19 19:09:01
Because the cord of the connection part was not naked, it was stuck with connecting it.
This review is about item#34985526.
Children's Freedom Study
4
From Japan
On 2015-07-30 14:47:57
Used in child freedom research. There is no problem at all. I hope the line is a little longer. It is even better if the body is transparent or black.
This review is about item#34985517.