Buy more than* S$200* and get FREE SHIPPING

Plastic Rubber Socket

5.00 (3)
Rated Current (A)
1
Rated Voltage (V)
250
Material (Body)
Plasticized Rubber
Color
(Socket) White
...see all>
Product Options
ADD TO CART
Cable Length (mm) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (mm) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 175 E12 1PC 1 04-2201 34985535 3.99 SGD
In stock
About 225 E17 1PC 1 04-2202 34985544 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For light bulb samples
5
From Japan
On 2016-07-03 20:40:47
Looking for a cheap item, I am satisfied with using it without problems.
This review is about item#34985544.
Installation of original LED bulb.
5
From Japan
On 2015-10-05 14:52:20
Despite the large number of orders this time, the date to delivery was fast so I was very satisfied.
This review is about item#34985544.
It is used for decoration.
5
From Japan
On 2013-10-16 08:17:33
It was light and easy to connect.
This review is about item#34985544.