Buy more than* S$200* and get FREE SHIPPING

Porcelain Receptacle E17

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
43.5x33x38
Connector
E17
Rating
300V 3A
Material (Body)
Porcelain
Compatible
VVF-phi 1.6 mm x copper wire
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 HS-L17ZRT-K 34985562 4.99 SGD
In stock
White 1PC 1 HS-L17ZRT-W 34985571 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of LED electricity
5
From Japan
On 2015-04-19 11:26:42
It is made of porcelain and is safe against heat. I think that I am firm.
This review is about item#34985571.
Normally as a receptacle
5
From Japan
On 2014-04-09 19:27:58
The texture is better than the plastic made.
This review is about item#34985571.