Buy more than* S$200* and get FREE SHIPPING

Porcelain Receptacle E26

4.80 (5)
Dimensions (Width W x Depth D x Height H) (mm)
58x58x46
Rated Current (A)
6
Connector
E26
Rated Voltage (V)
300
Material (Body)
Porcelain
Compatible
VVF-phi 1.6 mm x 2-core
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 HS-L26ZRT-K 34985587 4.99 SGD
In stock
White 1PC 1 HS-L26ZRT-W 34985596 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Installation of light bulb
4
From Japan
On 2017-11-18 19:41:31
I thought it would crack if it was over tightened with screws, but it was surprisingly strong and it was okay to tighten with impact. While it was increasing or decreasing
This review is about item#34985596.
When lighting is added
5
From Japan
On 2017-04-27 15:54:14
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#34985596.
Lighting of old private houses
5
From Japan
On 2015-10-08 13:16:02
Purchased for lighting of old private houses. After installing the silver lamp, the atmosphere was good.
This review is about item#34985596.
Home lighting
5
From Japan
On 2014-05-27 20:26:32
Black is not quite sold at the home center, but I am satisfied to buy the desired black.
This review is about item#34985587.
To LED
5
From Japan
On 2012-10-10 17:53:49
The incandescent bulb socket is still not pottery and this product is worried about the heat ,, that point is good
This review is about item#34985596.