Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

E39->E26 Conversion Adapter

5.00 (4)
Dimensions (Width W x Depth D x Height H) (mm)
58x58x46
Rated Current (A)
6
Rated Voltage (V)
300
Material (Body)
Porcelain
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-01 34985605 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When motorcycle, car maintenance
5
From Japan
On 2017-03-18 16:43:26
Especially it can be used normally without trouble. Since the ball of the mouthpiece 39 is expensive, it can be replaced with a tube of the base 26, which makes it useful. I am very satisfied.
This review is about item#34985605.
Infrared light socket aperture conversion
5
From Japan
On 2016-06-18 15:01:24
Adapter that is excellent in heat resistance and durability.
This review is about item#34985605.
Fixtures
5
From Japan
On 2015-10-26 17:10:09
Would it be better to buy a ball than convert?
This review is about item#34985605.
Electrical construction
5
From Japan
On 2014-02-09 22:42:04
It is convenient because it can convert a large lamp of a large projector into a compact lamp and change without changing the equipment. In the past, I removed the mouthpiece of the broken large lamp and incorporated E26's Mogul socket and made a conversion adapter by myself. Given the time and effort it takes to make your own, it is an excellent one.
This review is about item#34985605.