Buy more than* S$200* and get FREE SHIPPING

E26->E11 Conversion Adapter

Dimensions (Width W x Depth D x Height H) (mm)
38 x38x49.5
Rated Current (A)
6
Rated Voltage (V)
300
Material (Body)
Porcelain
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-07 34985632 12.99 SGD
Shipped after 2018-05-28
ADD TO CART