Buy more than* S$200* and get FREE SHIPPING

E26 Light Bulb Socket With Outlet Plug

4.80 (5)
Rated Current (A)
1
Connector
E26
Cable Length (m)
About 1
Rated Voltage (V)
125
Material (Body)
Flame retardant resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 HS-L26SP/K 34985675 13.99 SGD
Shipped after 2018-02-26
White 1PC 1 HS-L26SP/W 34985684 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
After the milling of rice, when sorting by sieve
4
From Japan
On 2017-10-21 13:02:45
I use an LED ball type bulb attached. It is good that the light spreads and it is bright, but I think that if you can easily attach the shade to the socket the hand becomes clearer.
This review is about item#34985675.
Temporary workplace lighting
5
From Japan
On 2016-04-13 16:49:46
No problem.
This review is about item#34985675.
As a lighting fixture
5
From Japan
On 2016-03-21 23:46:08
It is strong and easy to install and very satisfied. I use it in combination with the chestnut lampshade.
This review is about item#34985675.
Night time
5
From Japan
On 2013-10-26 20:05:44
cheap
This review is about item#34985684.
It is convenient for outdoor work.
5
From Japan
On 2013-09-12 18:04:56
I am satisfied with high quality.
This review is about item#34985684.