Buy more than* S$200* and get FREE SHIPPING

Separable Plug Body, Converts Bulb Socket To Outlet/Plug

4.00 (1)
Connector
E26
Rating
250V 6A
Material (Body)
Flame retardant resin
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L26SB-G 34985693 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For outdoor outlet
4
From Japan
On 2013-07-08 14:45:33
For outdoor outlets, in general, it is hard to sell.
This review is about item#34985693.