Buy more than* S$200* and get FREE SHIPPING

E26 Light Bulb Socket, 1 Lamp 2 Insert Type

4.00 (1)
Rated Current (A)
6
Connector
E26
Rated Voltage (V)
125
Material (Body)
Flame retardant resin
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L1262KS-G 34985702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor outlet
4
From Japan
On 2013-07-08 14:42:39
For the work from the outlet there is no entrance light outdoors.
This review is about item#34985702.