Buy more than* S$200* and get FREE SHIPPING

E26 Light Bulb Socket, Vertically Pulling, 4 Stage

4.00 (5)
Rated Current (A)
3
Connector
E26
Rated Voltage (V)
125
Material (Body)
Flame retardant resin
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L2264S-G 34985711 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When you use 3 places of electricity in the hallway.
4
From Japan
On 2017-10-30 20:12:54
I thought that it would be useful if you put in the original switch on the wall, it is now possible to set two sets.
This review is about item#34985711.
Double LED light bulb
5
From Japan
On 2017-10-26 23:27:33
I changed the incandescent light bulb to an LED light bulb, but I wanted to make it a bit brighter, so I double it using this device. I like it because I can change the lighting of one light and two lights with a pull switch.
This review is about item#34985711.
When asking for brightness with 2 light bulbs
5
From Japan
On 2015-04-10 07:56:59
It is feeling old-fashioned. I bought it asking for the atmosphere where the light bulb got out. Easy installation and installation is also good.
This review is about item#34985711.
Interior lighting (for LED bulbs)
3
From Japan
On 2013-05-16 17:17:17
The rigidity is a bit weak, but it is not problematic for normal use. It is convenient for two sockets to light separately.
This review is about item#34985711.
Bifurcation which also functions as a spotlight switch
3
From Japan
On 2011-05-10 23:29:56
The angle of each socket is a bit too large, and it is slightly inconvenient to use for the spotlight.
This review is about item#34985711.