Buy more than* S$200* and get FREE SHIPPING

E26 Light Bulb Socket That Comes With Switch And Single Insertion Outlet

5.00 (1)
Compatible Electric Wire (mm2)
Bag making cord, basic braiding cord /0.75(0.18mm x 30 core)
Connector
E26
Rating
250V 6A
Material (Body)
Flame retardant resin
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L26RKS-G 34985736 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting of a house hut
5
From Japan
On 2016-12-28 18:44:12
This product has been the same since long ago, but there are still improvements.
This review is about item#34985736.