Buy more than* S$200* and get FREE SHIPPING

E26 Light Bulb Socket, Without Switch

4.50 (6)
Caution
Please use at 600W or less. Please use light bulbs that are below 100W.
Compatible Electric Wire (mm2)
Bag making code-forging code /0.75scale
Connector
E26
Rating
250V 6A
Material (Body)
Flame retardant resin
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L26SB-G 34985754 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
illumination
5
From Japan
On 2017-12-07 11:10:33
It was nice to purchase on a standalone basis. You can direct the atmosphere of retro lighting
This review is about item#34985754.
Repair
5
From Japan
On 2016-08-04 18:09:04
Especially, it was possible to use it without a problem.
This review is about item#34985754.
Used at 200 V
5
From Japan
On 2015-12-17 22:13:34
I used it as a pilot ball with a 200v bulb attached to the factory forgetting to forget pump, forgetting to break, and preventing it. The pump motor is 200 V 0.75. For interlocking with the power breaker, I searched for something without a switch. I use it without any problem.
This review is about item#34985754.
Original lighting fixtures
4
From Japan
On 2015-06-05 14:41:00
Parts can be purchased, so it will be saved.
This review is about item#34985754.
To the festival's float light.
5
From Japan
On 2014-08-03 14:21:15
I ordered a socket similar to this to the usual wholesaler, so if I was told that there was not the same thing, I found this item on the net. Because the shape is the same, it was saved by being pleased with the client.
This review is about item#34985754.
I will use it for repair.
3
From Japan
On 2014-06-30 18:16:05
Since it can be used normally, there is no particular problem.
This review is about item#34985754.