Buy more than* S$200* and get FREE SHIPPING

Bulb Socket

3.00 (3)
Caution
Please use light bulbs that are below 10W.
Rated Current (A)
1
Rated Voltage (V)
250
Material (Body)
Flame retardant resin
Color
White
...see all
Product Options
ADD TO CART
Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E12 1PC 1 HS-L12PRT-G 34985772 1.41 SGD
Shipped after 2017-05-29
E17 1PC 1 HS-L17PRT-G 34985781 1.54 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Repair of lighting equipment
3
From Japan
On 2016-11-12 15:50:09
It is not cheesy at the price accordingly. There is no problem in use. The high temperature is a bear is such good.
This review is about item#34985772.
LED of construction work
1
From Japan
On 2015-11-09 11:25:36
There is no problem with the product, but the stock is too small. It is not minute that enough was Mawari Kakezuri the home improvement.
This review is about item#34985772.
Indirect lighting of invisible places
5
From Japan
On 2014-08-18 15:16:13
I am satisfied because it is cheap, light and easy to handle! Because I wanted lighting in a little place, this product was perfect! Since the sphere is made of LED, it has less heat and the material can be relieved!
This review is about item#34985772.