Buy more than* S$200* and get FREE SHIPPING

Extension Socket Adaptor for E26

5.00 (2)
Caution
Please use at 100W or less. Please use in dry places where water does not leak.
Rated Current (A)
1
Connector
E26
Rated Voltage (V)
125
Material (Body)
Flame retardant resin
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L2626SADG 34985797 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of LED bulb
5
From Japan
On 2016-03-08 14:52:37
When light bulb of unit bus was changed from silica to LED, it did not turn on due to poor contact and purchased as contact improvement. I was able to light up by biting this product.
This review is about item#34985797.
Ideal for attaching about 7 watts of LED to the downlight.
5
From Japan
On 2013-04-12 13:35:22
It is best if there is a socket adapter of about 25 mm, but the firefly look of the fluorescent lamp and the protrusion amount do not change, I will get out of hand but it got used to it. It is enough.
This review is about item#34985797.