Buy more than* S$200* and get FREE SHIPPING

Vertical-Pull 3-Tier E26/E12 Light Bulb Main And Extension Sockets

5.00 (2)
Caution
Please use at 300W or less.
Rated Current (A)
3
Connector
E26/E12
Rated Voltage (V)
125
Material (Body)
Flame retardant resin
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L6HSKAD-G 34985806 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you want to install a miniature bulb together
5
From Japan
On 2015-04-10 07:55:43
I am feeling old-fashioned. Light bulb was purchased seeking engender atmosphere. Mounting is also good and easy.
This review is about item#34985806.
Expansion
5
From Japan
On 2015-02-06 14:32:56
Quality to withstand enough use in low-cost of the split.
This review is about item#34985806.