Buy more than* S$200* and get FREE SHIPPING

E26 Light Bulb Socket Adapter for Outlet Use

4.80 (5)
Caution
Please use light bulbs that are below 100W. Do not use heavy light bulbs.
Rated Current (A)
6
Connector
E26
Rated Voltage (V)
125
Material (Body)
Flame retardant resin
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L26PSAD-G 34985815 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-12 17:34:19
Very convenient when you are pulling the outlet at hand
This review is about item#34985815.
For field work
5
From Japan
On 2017-01-16 17:13:14
Combined with the current LED lamp is very convenient.
This review is about item#34985815.
Used at power failure.
5
From Japan
On 2014-12-08 16:52:29
I used it in my workplace. Legally inspected electrical equipment once a year makes a blackout for a certain period of time, so we turned on the LED bulb with the current flowing from the in-house power generator that starts up at the time of a blackout to lighten the corridors. I made it directly into the outlet so it was very useful.
This review is about item#34985815.
For extraordinary lighting
4
From Japan
On 2014-03-17 13:45:58
It can also be used for unexpected useful energizing test
This review is about item#34985815.
Used at home
5
From Japan
On 2013-11-18 17:26:50
From the front, I found it when I was searching. Convenience can be fully utilized.
This review is about item#34985815.