Buy more than* S$200* and get FREE SHIPPING

E26->E17 Socket Conversion Adapter

5.00 (3)
Caution
Please use at 300W or less. Please use in dry places where water does not leak.
Rated Current (A)
3
Connector
E26 -> E17
Rated Voltage (V)
250
Material (Body)
Flame retardant resin
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L2617HADG 34985824 4.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Toilet lighting
5
From Japan
On 2014-05-25 20:10:01
Purchase order to turn the Refuranpu of mouthpiece E17 that was left over in the illumination of the toilet And it can be used without problems
This review is about item#34985824.
The conversion of the socket
5
From Japan
On 2013-09-17 01:01:10
Convenient.
This review is about item#34985824.
But it was purchased by mistake the size of the LED light bulb, available thanks to this part.
5
From Japan
On 2013-03-05 13:14:16
I think the plastic part, not the black, white and good.
This review is about item#34985824.