Buy more than* S$200* and get FREE SHIPPING

E26 Receptacle With Pull Switch

4.00 (1)
Caution
Please use at 600W or less. Please use in dry places where water does not leak.
Cord Length (m)
About 1
Connector
E26
Rating
250V 6A
Material (Body)
Flame retardant resin
Color
Black
Compatible
VVF-phi 1.6 mm x 2-core
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-L26PRT-G 34985833 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I replaced it because the kitchen fluorescent light broke.
4
From Japan
On 2013-04-11 14:13:13
The appearance is crappy. The string of the switch is very long. I think there is about 2 m. The feel of pulling a string is not very good. I do not feel like it clicks.
This review is about item#34985833.