Buy more than* S$200* and get FREE SHIPPING

Socket for E11 Halogen Lamp

5.00 (2)
Caution
Please use light bulbs that are less than 300W.Screws not included.
Mounting Pitch (mm)
33
Cord Length (cm)
25 cm on each side
Rated Current (A)
3
Connector
E11
Rated Voltage (V)
300
Material (Body)
Porcelain
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 07-9465 34985921 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Parts of the prototype
5
From Japan
On 2017-05-18 16:59:09
I bought it at an affordable price. There is no problem with heat resistance.
This review is about item#34985921.
Using your own guitar bending iron
5
From Japan
On 2017-03-23 01:17:19
It has good size and heat resistance, so it was suitable for making a bending iron.
This review is about item#34985921.