Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Flange Thickness (mm) Nut Outside Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Overall Length (mm) Compatible Screw Cauking Thickness (mm) Pilot Hole Diameter (phi mm) Specification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Flange Thickness (mm) Nut Outside Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Overall Length (mm) Compatible Screw Cauking Thickness (mm) Pilot Hole Diameter (phi mm) Specification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 372-4956 0.5 5 1 2 8.5 M3x0.50 1 to 2 5.1 Thin head Steel (SWCH) 1Pack(50PC) 1 NSK3P 39450756 13.99 SGD
In stock
1-2240 372-5014 0.5 7 1.5 2.5 12.0 M5x0.80 - 7.1 - Steel (SWCH) 1Box(1000PC) 1 NSK525M 39450537 269.99 SGD
In stock
1-2240 372-5049 0.5 9 1 2.5 14.0 M6x1.00 - 9.1 - Steel (SWCH) 1Box(1000PC) 1 NSK625M 39450555 329.99 SGD
In stock
1-2240 372-4921 0.5 - 2.5 4 17.5 M10x1.50 - 13.1 - Steel (SWCH) 1Box(500PC) 1 NSK1040M 39450652 319.99 SGD
In stock
1-2240 372-5022 0.5 7 2.5 3.5 13.0 M5x0.80 - 7.1 - Steel (SWCH) 1Box(1000PC) 1 NSK535M 39450546 269.99 SGD
In stock
1-2240 372-5057 0.5 9 2.5 4 15.5 M6x1.00 - 9.1 - Steel (SWCH) 1Box(1000PC) 1 NSK640M 39450564 329.99 SGD
In stock
1-2240 372-5006 0.5 7 0.5 1.5 11.0 M5x0.80 - 7.1 - Steel (SWCH) 1Box(1000PC) 1 NSK515M 39450521 269.99 SGD
In stock
1-2240 372-4972 0.5 6 1.5 2.5 11.0 M4x0.70 - 6.1 - Steel (SWCH) 1Box(1000PC) 1 NSK425M 39450503 199.99 SGD
In stock
1-2240 372-4981 0.5 6 2.5 3.5 12.0 M4x0.70 - 6.1 - Steel (SWCH) 1Box(1000PC) 1 NSK435M 39450512 199.99 SGD
Shipped after 2018-04-27
1-2240 372-5081 0.5 - 2.5 4 17.0 M8x1.25 - 11.1 - Steel (SWCH) 1Box(500PC) 1 NSK840M 39450677 229.99 SGD
In stock
1-2240 372-4964 0.5 6 0.5 1.5 10.0 M4x0.70 - 6.1 - Steel (SWCH) 1Box(1000PC) 1 NSK415M 39450494 189.99 SGD
In stock
1-2240 372-4913 0.5 - 1 2.5 16.0 M10x1.50 - 13.1 - Steel (SWCH) 1Box(500PC) 1 NSK1025M 39450643 319.99 SGD
In stock
1-2240 372-5073 0.5 - 1 2.5 15.5 M8x1.25 - 11.1 - Steel (SWCH) 1Box(500PC) 1 NSK825M 39450661 219.99 SGD
In stock
- 362-2223 - - - - - M4x0.7 0.5 - 2.0 6.1 - Steel 1Pack(50PC) 1 NSK4P 06896434 14.99 SGD
In stock
- - - - - - - M5x0.8 0.5 - 3.2 7.1 - Steel 1Pack(40PC) 1 NSK5P 06896443 14.99 SGD
In stock
- 362-2240 - - - - - M6x1.0 0.5 - 3.2 9.1 - Steel 1Pack(30PC) 1 NSK6P 35005056 14.99 SGD
In stock
- 362-2258 - - - - - M8x1.25 0.5 - 3.2 11.1 - Steel 1Pack(25PC) 1 NSK8P 09423145 14.99 SGD
In stock
- 372-4948 - - - - - M10x1.5 0.5 - 4.0 13.1 - Steel 1Pack(15PC) 1 NSK10P 35005065 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For attaching spare tire bracket to car body
5
From Japan
On 2018-03-02 14:46:20
Although it is considerably hard at the time of tightening compared with the aluminum type, there is a feeling that it is working perfectly.
This review is about item#6896443.
Car Maintenance
5
From Japan
On 2018-02-05 16:25:35
I added mudguards of the car and I am satisfied that it is securely attached
This review is about item#6896434.
During welding operation
4
From Japan
On 2017-08-17 08:03:08
I think that I am thankful that I can purchase it online. I think whether it is even better if I can purchase 100 units.
This review is about item#06896434.
Machine work
5
From Japan
On 2015-10-14 16:32:57
Although it is inexpensive, it can be used without any problem. It was a nice item of hope for continued purchase.
This review is about item#09423145.
Screw the strip of stainless steel to the aluminum plate. The back side is this because it can not hold hands.
5
From Japan
On 2015-10-06 17:53:45
Because I was using it until now. Usual comfort as usual GOOD.
This review is about item#06896434.
Repair of office desk
5
From Japan
On 2015-08-10 17:28:18
I purchased M4, M5, M6 in advance for the purpose of using in combination with hand nutter, it was successfully carried out with "little nutter (M6)" for testing, so I plan to purchase hand nutter, but domestically produced hand nutter Aluminum exclusive, Robusha hand nut HND005 is also "NSK 6M, NSD 6M, NTK 5M · 6M inevitable" in the catalog, the M6 ​​steel type was almost completely annihilated, "I can only do my best with a little nutter" but I can not understand why I can not.
This review is about item#06896434.
repair
3
From Japan
On 2015-01-20 22:32:16
I attempted to use it in the place where the internal thread side was blurred, but I did my best trying to manage it without tools. I used rivets instead, but I did not come back well.
This review is about item#06896443.

Related Products