Buy more than* S$200* and get FREE SHIPPING

First Aid Set C

4.00 (4)
Material (case)
Polyvinyl chloride
Dimensions (Height H x Width W x Depth D) (mm)
120x200x55
Weight (g)
225
Set Contents
Linseed-oiled paper, sling-, gauze (1m), scissors and sanitation, 10 pieces of bandages, elastic bandage-, and mobile cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PC) 1 14202 35004137 23.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
First aid in construction work
4
From Japan
On 2017-12-20 14:36:04
Because it does not take up space, it is convenient for portable use, such as keeping it in a working car or putting in a tool box. I want another good luck with price again.
This review is about item#35004137.
Purchase for in-car use
5
From Japan
On 2017-06-16 15:28:39
Purchased as a car first-aid kit. Everything you need is complete and there is no need to add other things in addition. I think that it is a bargain.
This review is about item#35004137.
Evacuation time
4
From Japan
On 2016-05-07 16:37:14
I think if you prepare this much for the price. I think there are things still necessary but I think that it is better than nothing at all.
This review is about item#35004137.
Permanent to be available in the rest room of the workplace.
3
From Japan
On 2015-06-10 08:53:21
The minimum necessary items are prepared. The case is useful because it is easy to use.
This review is about item#35004137.

Related Products