Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sensor light,wide-angle beam bulb

1.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Frequency (Hz)
50/60
Rated Voltage (V)
100
Color
Black
Specification
Rainproof specification
Accessories
150W wide-angle beam bulb bracket
...see all>
Product Options
ADD TO CART
Weight (g) Lighting Retention Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Lighting Retention Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
751 About 5 seconds to 5 minutes 1PC 1 SL-B300 35014104 -
Discontinued
[x]
516 About 5 seconds to 5 minitues 1PC 1 SL-B150 35014095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
For the security of the shipping company's parking lot
1
From Japan
On 2014-11-18 16:09:20
After all, it was a cheap product. First of all, the packaging is lazy and the cushioning material has been sent in a state where the cushioning material has crushed the paper without any meaning of the cushioning material in a state full of gaps, the beam spheres are damaged and it is necessary to go to the scene again It was a hassle twice. Since the operation of the main body does not light like the sense range which is described in the explanation and it does not go near, it does not light so it is told from the customer that this is meaningless and depressed and the lighting time was also max 5 minutes But it disappeared in a couple of seconds Claims from customers again Three more visitors are referrals of friends but it is said to be uncomfortable to say that it is unlikely to be uncomfortable and you can not collect money as estimated and it gets in the red I dropped my reputation and painted mud on my friend's face. I often sell such a bad product (> _ <) The board cutter I bought around February this year was about 18000 yen and it was cheaper than anywhere but if I use it, the center of the tip will slip and it will be fine hole I got out of service and told me that I would not change as much as I would buy a repair estimate, and I gave up the repair. There are a lot of awful things I guess I am the only one like this?
This review is about item#35014104.
Buy for garage security
3
From Japan
On 2014-10-31 17:06:30
I bought two for garage crime prevention. It is about 1 week's impression to install. Since it is mounted in parallel (side by side), when one reacts, the reaction of the other becomes dull. When installing in parallel, I think that attention such as installation place etc. is necessary. It seems that the sensor light of the previous halogen lamp has the brightness and the irradiation range was good.
This review is about item#35014095.
For lighting in the garage
1
From Japan
On 2012-05-02 11:43:35
The sensitivity is too bad. In most cases it will not hit the palm of the hand on the sensor part. Can I exchange it for inspection that has already been inspected? If you are not good, I would like to return the item.
This review is about item#35014104.